MINIATURE CIRCUIT

Item #: 416932

Cat #: EGB14040

UPC: 785901311102

to view pricing and more.

Overview

SQD EGB14040 MINIATURE CIRCUIT
Also known as: 785901311102, EGB14040

Specifications

Volts AC: 277
Poles: 1
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 277
Amps: 40
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 35 kA