MS Buckle, 201 SS, 0.75" ( 19.05mm) Wd S

Item #: 416981

Cat #: MSBW75-C2

UPC: 074983350032

to view pricing and more.
The Panduit Pan-Steel® buckles are designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. For use with .75" (19mm) strapping, 100pc.

Overview

The Panduit Pan-Steel® buckles are designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. For use with .75" (19mm) strapping, 100pc.

The Panduit Pan-Steel buckles are designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. For use with .75" (19mm) strapping, 100pc.

Also known as: 074983350032, MSBW75-C2

Specifications

Length: 100 ft
Color: Natural
Material: Stainless Steel
Width: 0.750 in
Length: 100 ft
Material: Stainless Steel
Color: Natural
Width: 0.750 in