
1" Strain Relief Cg Conn, Alum., 0.750-0.875"
Item #: 41700
Cat #: CG-SR15
UPC: 781381626217
to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch - 1-1/4 Inch, Cable Diameter Range: .750 Inch - .875 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch - 1-1/4 Inch, Cable Diameter Range: .750 Inch - .875 Inch.
Also known as: 781381626217, CG-SR15
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.750 - 0.875 in |
| Diameter: | 1 in, 1 1/4 in |
| Diameter Range: | 0.750 - 0.875 in |
| Material: | Stainless Steel, Aluminum |