Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12"

Item #: 417003

Cat #: A72X7312LPFTCG

UPC: 783510256678

Sign In or Register to view pricing and more.
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12 Inch, Steel With Gray Finish

Overview

Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 73 x 12 Inch, Steel With Gray Finish

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510256678, A72X7312LPFTCG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 73.750 in
Finish: Powder Coated
Depth: 12.120 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Width: 73.750 in
Depth: 12.120 in