Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, F

Item #: 417065

Cat #: MPL-B580J-MK74AA

UPC: 820919984327

to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 5 = 165 mm (6.50 in.), Stack Length 80 = 203.2 mm (8.0 in.), 3750 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Ri *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 5 = 165 mm (6.50 in.), Stack Length 80 = 203.2 mm (8.0 in.), 3750 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Ri *** Rockwell Automation Preferred Product ***

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B580J-MK74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919984327, MPL-B580J-MK74AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product