Ceiling Speaker, 1 Watt, 70VAC, 8" Diameter, Light Almond

Item #: 417177

Cat #: CS1EZ

UPC: 765368481815

to view pricing and more.
Documents & Guides
Ceiling Speaker, 1 Watt (Continuous), 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: Volume Control Knob on Face Plate.

Overview

Ceiling Speaker, 1 Watt (Continuous), 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: Volume Control Knob on Face Plate.

The Bogen CS1EZ is a pre-assembled 1-watt single-tap ceiling speaker designed for use with 70V amplifier systems. Comprised of an 8" cone speaker and 13" diameter steel ceiling grille finished with white enamel, the CS1EZ includes a rear-mounted screw terminal board for fast, easy installation. An accessible volume control knob is located on the faceplate.

Also known as: 765368481815, CS1EZ

Specifications

Color: Light Almond
Type: Speaker
Diameter: 8 in
Color: Light Almond
Diameter: 8 in
Type: Speaker