STRAIN RELIEF CG CONN

Item #: 41721

Cat #: CG-SR12

UPC: 781381626170

to view pricing and more.
Documents & Guides
Wire Mesh Strain Relief Cord Grip, Hub Size: 3/4 IN, 1 IN, Material: Stainless Steel Wire Mesh, Copperfree Aluminum Cap, Dimensions: 8.38 IN Length X 1.38 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: UL 514B

Overview

Wire Mesh Strain Relief Cord Grip, Hub Size: 3/4 IN, 1 IN, Material: Stainless Steel Wire Mesh, Copperfree Aluminum Cap, Dimensions: 8.38 IN Length X 1.38 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: UL 514B
Also known as: 781381626170, CG-SR12

Specifications

Diameter: 3/4 in, 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in, 1 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Aluminum