889 Pico Cable

Item #: 41726

Cat #: 889P-R3AB-2

UPC: 662468003056

to view pricing and more.
Documents & Guides
AB 889P-R3AB-2 889P PICO CORDSET OR

Overview

AB 889P-R3AB-2 889P PICO CORDSET OR
Also known as: 662468003056, 889P-R3AB-2

Specifications

Gender: Female
Length: 2 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 3
Length: 2 m
Volts AC: 60
Material: PVC
Color: Yellow