Concept Adjustable-Depth Mounting Kit, 20"

Item #: 417288

Cat #: CAM204

UPC: 783510144982

to view pricing and more.
Concept Adjustable-Depth Mounting Kit, Fits 20" Concept Enclosure

Overview

Concept Adjustable-Depth Mounting Kit, Fits 20" Concept Enclosure

Adjustable-Depth Mounting Kits provide mounting means for installing panels, swing-out panels, DIN rails, rack angles, mounting channels or grid straps at any depth from front to rear of enclosure.

Also known as: 783510144982, CAM204

Features & Benefits

  • Kits include slide mechanisms and hardware
  • Use two kits when enclosure has six collar studs for mounting panel
  • Kit catalog numbers ending in 2 contain two slide mechanisms; catalog numbers ending in 4 contain four slide mechanisms

Specifications

Weight: 3 lb
Material: Steel
Finish: Plated
Weight: 3 lb
Finish: Plated
Material: Steel