175A PWR STUD BLOCK

Item #: 417440

Cat #: 1323970CH

UPC: 784337132305

to view pricing and more.
Documents & Guides
No Documents Available
MAR 1323970CH 175A PWR STUD BLOCK

Overview

MAR 1323970CH 175A PWR STUD BLOCK
Also known as: 784337132305, 1323970CH

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Depth: 2 3/4 in
Standards: California Proposition 65
Gangs: 2
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Depth: 2 3/4 in