This product has been discontinued.
This product may not be available in all locations.

Starter, 45A, Size 2, 3PH, Open, 120/240VAC Coil, 600VAC Rated
Item #: 417553
Cat #: 14FP32AA81
UPC: 783087021341
to view pricing and more.
Documents & Guides
Starter, 45 Amp, Size 2, 3-Phase, Open Style, 120/240 Volt AC Coil, 600 Volt AC Rated
Overview
Starter, 45 Amp, Size 2, 3-Phase, Open Style, 120/240 Volt AC Coil, 600 Volt AC Rated
Also known as: 783087021341, 14FP32AA81
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10, 25, 15 |
| Amps: | 45 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Size: | 2 |
| Volts AC Control: | 120/240 |
| Phase: | 3 |
| Horsepower: | 10, 25, 15 |
| Mounting: | Surface |
| Size: | 2 |
| Poles: | 3 |
| Amps: | 45 |
| Volts AC: | 600 |
| Volts AC Control: | 120/240 |