REXEL logo

2" PVC Elbow, 90°, Schedule 40

Item #: 41775
Cat #: 20090ELB
UPC: 980060060469
Sign In or Register to view pricing and more.
2" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.

Product Overview

2" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.
Also known as: 980060060469, 20090ELB, Sweep
Frequently Bought Together (72)
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
200 2" PVC Conduit, 10', Schedule 40
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
200BE Bell End, 2", PVC
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
200BA 2" PVC Box Adapter
Multiple
XHHW4/0STRBLK1000RL 4/0 AWG XHHW-2 Stranded Aluminum Black 1000'
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
300CPL 3" PVC Conduit Coupling
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
30090ELB 3" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
400CPL 4" PVC Conduit Coupling
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
400 4" PVC Conduit, 10', Schedule 40
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
300CPL 3" PVC Conduit Coupling

Specifications

Type: Schedule 40, Rigid, Elbow
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°, 90°
Type: Schedule 40, Rigid, Elbow
Material: PVC
Angle: 90°, 90°
Color: Gray
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)