REXEL logo

Baffle Trim, 5", White Baffle/White Trim

Item #: 41782
Cat #: 1156AT-14
UPC: 785652115615
Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 785652115615, 1156AT-14

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)