Cover for Conduit Outlet Box, Diameter: 3", Aluminum

Item #: 41783

Cat #: GUA06

UPC: 782274458304

Sign In or Register to view pricing and more.
Documents & Guides
Cover for Conduit Outlet Box, Diameter: 3 Inch, Aluminum

Overview

Cover for Conduit Outlet Box, Diameter: 3 Inch, Aluminum

Our covers and gaskets provide the finishing touch that protects wiring and devices while keeping installations clean and code-ready. Available in blank, device, gasketed weatherproof, tamper-resistant, and lockable options, the covers are made from materials selected for durability and environment-specific performance, including stainless steel and impact-resistant polycarbonate. They seal out moisture and contaminants where needed, provide secure access control in public or high-security settings, and offer a clean aesthetic for interior spaces. For contractors, these covers simplify specification and field selection, ensuring the correct protection and appearance for each project without compromising safety or longevity.

Also known as: 782274458304, GUA06

Specifications

Diameter: 3 in
Material: Iron Alloy
Diameter: 3 in
Material: Iron Alloy