This product may not be available in all locations.
2
more

Configurable receiver, Harmony XB5R, 4 PNP, 2 buttons, 6 indicating LEDs, monostable, 24V DC
Item #: 417856
Cat #: ZBRRC
UPC: 606480334712
to view pricing and more.
Documents & Guides
Configurable receiver, Harmony XB5R, 4 PNP, 2 buttons, 6 indicating LEDs, monostable, 24V DC
Overview
Configurable receiver, Harmony XB5R, 4 PNP, 2 buttons, 6 indicating LEDs, monostable, 24V DC
This configurable receiver is part of the ranges Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It is equipped with 2 buttons (teach and parameter setting), 6 indicating LEDs (power ON, function modes, output status, signal strength). It features 4 PNP outputs, 200 mA /24 V and it can be supplied with 24V DC. It is easily combined with wireless and batteryless pushbuttons XB4R/XB5R and limit switches XCKW/XCMW. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. Its protection index is IP20. It weighs 130g and its dimensions are, 36mm wide, 108mm high, 75mm deep.
Also known as: 606480334712, ZBRRC
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |