Wire Mesh Strain Relief Grip, 1/2" Hub, Single/Double Weave, Straight, Aluminum

Item #: 41787

Cat #: CG-SR6

UPC: 781381626095

to view pricing and more.
Documents & Guides
Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub,, Cable Diameter Range: .375 Inch - .500 Inch.

Overview

Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub,, Cable Diameter Range: .375 Inch - .500 Inch.

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381626095, CG-SR6

Specifications

Diameter: 3/4 in, 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in, 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Stainless Steel, Aluminum