This product has been discontinued.

4" Round Plaster Ring, 1-Device, 5/8" Raised, Non-Metallic
Item #: 417904
Cat #: A472
UPC: 034481101536
to view pricing and more.
Documents & Guides
4 Inch Round, 1-Device, 5/8 Raised, Plaster Ring, Non-Metallic, Color: Blue, Cubic Inches: 4 Inch
Overview
4 Inch Round, 1-Device, 5/8 Raised, Plaster Ring, Non-Metallic, Color: Blue, Cubic Inches: 4 Inch
Round Plaster Ring, Volume 4 Cubic Inches, Diameter 4 Inches, Raised 5/8 Inch, Color Blue, Material Non-Metallic
Also known as: 034481101536, A472
Specifications
| Color: | Blue |
| Depth: | 5/8 in |
| Material: | Non-Metallic |
| Cubic Inches: | 4 in³ |
| Color: | Blue |
| Material: | Non-Metallic |
| Depth: | 5/8 in |
| Cubic Inches: | 4 in³ |