Panelboard Interior, 225A, 30 Spaces, 3PH, 4 Wire, 480Y/277VAC

Item #: 417931

Cat #: PRL2A3225X30A

UPC: 786687009498

to view pricing and more.
Documents & Guides
Panelboard Interior, 30 Spaces, 225 Amp, 3-Phase, 4 Wire, 480Y/277 Volt AC, Convertible Main Lugs, Aluminum Bus

Overview

Panelboard Interior, 30 Spaces, 225 Amp, 3-Phase, 4 Wire, 480Y/277 Volt AC, Convertible Main Lugs, Aluminum Bus
Also known as: 786687009498, PRL2A3225X30A

Specifications

Phase: 3
Volts AC: 480, 277
Spaces: 30
Type: Main Lug
Amps: 225
Circuits: 30
Phase: 3
Spaces: 30
Amps: 225
Volts AC: 480, 277
Type: Main Lug
Circuits: 30