Fuse, JJS Limitron, 60A, 600VAC, Class T, 200kAIC
Item #:
41800
Cat #:
JJS-60
UPC:
051712628013
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 60 Amp, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC @ 600 Volt, Standard, 10, 600 Volt AC
Overview
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 60 Amp, Class T, Non-indicating, Ferrule end x ferrule end, 200 kAIC @ 600 Volt, Standard, 10, 600 Volt AC
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC? Section 110.9 for today?s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Also known as: 051712628013, JJS-60
Specifications
Class: | T |
Type: | Fuse |
Volts AC: | 600 |
Opening: | Very Fast-Acting |
Mounting: | Cartridge |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Class: | T |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Type: | Fuse |
Opening: | Very Fast-Acting |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)