Breaker, Molded Case, 2P, 15A, 480VAC, 250VDC, F Frame

Item #: 41802

Cat #: FAL24015

UPC: 785901254881

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 15 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901254881, FAL24015

Specifications

Volts AC: 480
Poles: 2
Amps: 15
Standards: California Proposition 65
Volts AC: 480
Amps: 15
Poles: 2
Standards: California Proposition 65