REXEL logo

** OBSOLETE **

Item #: 418063
Cat #: F8T5/SOFT-WHITE/12-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Fluorescent, Preheat, Lamp Type: F8t5/soft White/12, Length: 12 Inch, Base: T5 Miniature Bi-pin, Watts: 8, Color Rendering Index: 85, Diameter: 5/8 Inch,efficiency: Standard, Life Average Rated: 7500 Hour, Light Output: 450 Lumens, Features: Softwhite, 3000k. cc# 392209 ### NO LONGER MADE ###

Overview

Lamps, Fluorescent, Preheat, Lamp Type: F8t5/soft White/12, Length: 12 Inch, Base: T5 Miniature Bi-pin, Watts: 8, Color Rendering Index: 85, Diameter: 5/8 Inch,efficiency: Standard, Life Average Rated: 7500 Hour, Light Output: 450 Lumens, Features: Softwhite, 3000k. cc# 392209 ### NO LONGER MADE ###
Also known as: F8T5/SOFT-WHITE/12-12PK

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 8
Lumens: 450
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 1 ft, 12 in
Color Rendering Index (CRI): 85
Lumens: 450
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Wattage: 8
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)