TCI KLR4CTB LINE/LOAD REACTOR5% 2HP 480V OPEN

Item #: 418088

Cat #: KLR4CTB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCI KLR4CTB LINE/LOAD REACTOR 5% 2HP 480V OPEN

Overview

TCI KLR4CTB LINE/LOAD REACTOR 5% 2HP 480V OPEN
Also known as: KLR4CTB

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Phase: 3
Horsepower: 2
Volts AC: 480