
to view pricing and more.
Documents & Guides
Strain Relief Cord Connector Wire Mesh, Connector Type 90 Deg, Straight, Hub Size 1/2 Inch, 3/4 Inch, Material Stainless Steel, Application Strain Relief, Approval UL 514B, CSA C22.2, Overall Length 5.5 Inch, Weight 16.1 Lb per 100
Overview
Strain Relief Cord Connector Wire Mesh, Connector Type 90 Deg, Straight, Hub Size 1/2 Inch, 3/4 Inch, Material Stainless Steel, Application Strain Relief, Approval UL 514B, CSA C22.2, Overall Length 5.5 Inch, Weight 16.1 Lb per 100
Also known as: 781381626088, CG-SR5
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Diameter Range: | 0.250 - 0.375 in |
| Diameter: | 3/4 in, 1/2 in |
| Diameter Range: | 0.250 - 0.375 in |
| Material: | Stainless Steel, Aluminum |