Connection Products, Digital Cable, 0.1 m (0.328 ft),1492-CAB(1)M69 Pre-WIRED DISC

Item #: 418309

Cat #: 1492-CAB001M69

UPC: 662074987290

Sign In or Register to view pricing and more.
Documents & Guides
Prewired Connection Cable for 1769-OA16 and -OW16 modules using two commons, 20 Conductors, #22 AWG, w/ 1769-RTBN18 and 20-Pin IFM connector, length 0.1 meter (0.328 feet)

Overview

Prewired Connection Cable for 1769-OA16 and -OW16 modules using two commons, 20 Conductors, #22 AWG, w/ 1769-RTBN18 and 20-Pin IFM connector, length 0.1 meter (0.328 feet)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.

Also known as: 662074987290, 1492-CAB001M69

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 0.100 m
Type: Connection Cable
Family / Style: 1492
Length: 0.100 m
Conductors: 20
Gauge: 22 AWG