Metal Halide, Protected Ceramic Reflector Lamp, 39W, MR16

Item #: 418312

Cat #: CDM-RM-ELITE-MINI-35W/930-GX10-MR16-25D

UPC: 046677418946

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 39 Watt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GX10), Lumens: 7600, CRI: 91, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: C130/O *Philips Part # 41894-7*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 39 Watt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GX10), Lumens: 7600, CRI: 91, Color Temp: 3000K, Beam Angle: 25°, ANSI Code: C130/O *Philips Part # 41894-7*
Also known as: 046677418946, CDM-RM-ELITE-MINI-35W/930-GX10-MR16-25D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
ANSI Code: C130/O
Wattage: 39
Lumens: 7600
Color Rendering Index (CRI): 91
Light Technology: HID
Base: 2-Pin Twist Lock (GX10)
Angle: 25°
Shape: MR16 (Mini Reflector)
ANSI Code: C130/O
Lumens: 7600
Light Technology: HID
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 39
Color Rendering Index (CRI): 91
Base: 2-Pin Twist Lock (GX10)