
Fuse, 20A North American Style Ferrule, 14 x 67 mm, 1000VAC
Item #: 418518
Cat #: FWJ-20A14F
UPC: 051712796101
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V
Overview
20 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V
Also known as: 051712796101, FWJ-20A14F
Specifications
| Volts AC: | 1kV |
| Amps: | 20 |
| Length: | 66.7 mm |
| Type: | Semi Conductor Fuse |
| Diameter: | 14.500 mm |
| Interrupt Rating DC: | 125 kA |
| Volts AC: | 1kV |
| Length: | 66.7 mm |
| Diameter: | 14.500 mm |
| Amps: | 20 |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 125 kA |