JACK, HJ6A, CAT6A, UNI, WH

Item #: 418680

Cat #: HJ6AW

UPC: 662620213972

to view pricing and more.
Documents & Guides
Jack, Keystone, Cat 6A, Universal, White

Overview

Jack, Keystone, Cat 6A, Universal, White
Also known as: 662620213972, HJ6AW

Features & Benefits

  • Third Party Verified Category 6A Component Exceeds TIA and ISO Limits
  • Exclusive 1-Punch Termination Reduces Termination Time by 75%
  • Qualified to 150% of 802.3bt PoE Current Level
  • Bulk and Green Packaging Reduces Excess Waste on the Job

Specifications

No Specifications Available