500 MCM THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 418757

Cat #: THHN500STRGRN2500RL

UPC:

to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN500STRGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded