Compression Lug, 1-Hole, Copper, 4 AWG, 5/16" Stud Size
Item #:
41877
Cat #:
CSWS-4-516
UPC:
783669630374
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669630374, CSWS-4-516
Specifications
Material: | Copper |
Color: | Gray |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 4 |
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Color: | Gray |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)