7 Ft. Cat6 Copper Patch Cord, Off-White

Item #: 418811

Cat #: NK6PC7Y

UPC: 074983055692

Sign In or Register to view pricing and more.
Cat 6 Netkey Copper Patch Cord, 7 ft. Length, UTP Cable, Off-White

Overview

Cat 6 Netkey Copper Patch Cord, 7 ft. Length, UTP Cable, Off-White

Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes.

Also known as: 074983055692, NK6PC7Y

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Off-White
Gauge: 24 AWG
Length: 7 ft
Conductors: 4 Pair
Volts AC: 300
Material: Copper
Color: Off-White