Breaker, Molded Case, 2P, 15A, 600VAC, F Frame, Thermal Magnetic

Item #: 41887

Cat #: FAL26015

UPC: 785901254973

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 15 Amp, 600 Volt AC, F Frame, Thermal Magnetic

Overview

Breaker, Molded Case, 2-Pole, 15 Amp, 600 Volt AC, F Frame, Thermal Magnetic
Also known as: 785901254973, FAL26015

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 15
Standards: California Proposition 65