Weatherproof Outlet Box Extension, (6) 3/4" Outlets, 1" Deep, Aluminum

Item #: 418888

Cat #: WP2EXB756

UPC: 785592998835

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box Extension, (6) 3/4 Inch Outlets, 1 Inch Deep, Aluminum

Overview

Weatherproof Outlet Box Extension, (6) 3/4 Inch Outlets, 1 Inch Deep, Aluminum
Also known as: 785592998835, WP2EXB756

Specifications

Gangs: 2
Color: Gray
Material: PVC
Depth: 1 in
Number of Threaded Outlets: 6
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Material: PVC
Number of Threaded Outlets: 6
Color: Gray
Depth: 1 in
Threaded Outlet Diameter: 3/4 in