Fuse Adapter Kit, 60A, 240-600V, Type R

Item #: 418909

Cat #: TGRK22

UPC: 783164331790

to view pricing and more.
Documents & Guides
R Fuse Adapter Kit for 60 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 60 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Also known as: 783164331790, TGRK22

Specifications

Poles: 3
Mounting: Device
Volts AC: 60, 240
Class: R
Amps: 60
Poles: 3
Volts AC: 60, 240
Amps: 60
Mounting: Device
Class: R