650 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 418929

Cat #: KRP-C-650SP

UPC: 051712605076

to view pricing and more.
Documents & Guides
650 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

650 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605076, KRP-C-650SP

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 650
Volts AC: 600
Interrupt Rating DC: 300 kA
Type: Current-Limiting, Fuse
Class: L
Volts AC: 600
Speed: Time Delay
Amps: 650
Interrupt Rating DC: 300 kA