REXEL logo

1-1/4" PVC Elbow, 90°, Schedule 40

Item #: 41911
Cat #: 12590ELB
UPC: 980060060445
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Diameter, 90° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

1-1/4" Diameter, 90° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 980060060445, 12590ELB, birdman air manifold

Others Also Bought (70)

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/4 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)