Meter Socket, Ringless, No Bypass, 4 Jaw, No Release, OH/UG, 125A, 600VAC, 1PH, 3W

Item #: 41915
Cat #: UTRS101B
UPC: 785901626633
Sign In or Register to view pricing and more.
Meter Socket, Ringless, No Bypass, 4 Jaw, No Release, OH/UG, 125 Amp, 600 Volt AC, 1-Phase, 3-Wire

Overview

Meter Socket, Ringless, No Bypass, 4 Jaw, No Release, OH/UG, 125 Amp, 600 Volt AC, 1-Phase, 3-Wire
Individual Meter Sockets are available for single or three phase with a 600 VAC maximum. These individual meter sockets can be with and without horn or lever bypass. The sockets have a 10 kA short circuit current rating as standard but could have a higher rating with utility approval. Units are supplied with a bonded neutral. Units are supplied with a hub opening in top end wall which requires the use of a bolt on hub or a closing plate. This ringless meter socket has four jaws with no bypass and without jaw release. This meter socket is for single phase 3 wire systems up to 600 VAC. This meter socket has a 125 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure that is 10.88 inches tall, 8.00 inches wide and 3.50 inches deep. The main lugs, the load lugs and the neutral lug will accept one 8 AWG to 2/0 AWG copper or aluminum wire. The ground will accept 14 AWG to 2 AWG copper or aluminum wire. This individual meter socket is UL Listed.
Also known as: 785901626633, UTRS101B

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)