Sign In or Register to view pricing and more.
Documents & Guides
800A 300V Class T T-Tron Fast Acting Fuse
Overview
800A 300V Class T T-Tron Fast Acting Fuse
Also known as: 051712627184, JJN-800
Specifications
Volts DC: | 170 |
Class: | T |
Volts AC: | 300 |
Amps: | 800 |
Opening: | Very Fast-Acting |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 100kA |
Volts DC: | 170 |
Volts AC: | 300 |
Opening: | Very Fast-Acting |
Interrupt Rating AC: | 200 kA |
Class: | T |
Amps: | 800 |
Mounting: | Bolt On |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)