Tamper-Resistant Screw, Driver Bit

Item #: 419262

Cat #: ATRSDVR

UPC: 783510260002

to view pricing and more.
Bit For Tamper Resistant Screws, Steel

Overview

Bit For Tamper Resistant Screws, Steel

Designed for field installation on screw cover pull boxes and screw cover Type 3R enclosures (size 16.00 x 12.00 x 6.00 in. or smaller), consolets, pushbutton enclosures and Type 12 screw cover wiring trough. Each package consists of four Type 18-8 stainless steel screws and four nylon captivating washers. Driver bit must be ordered separately (functions in any handle or socket capable of holding 1/4-in. hex insert bits).

Also known as: 783510260002, ATRSDVR

Features & Benefits

  • ATRSK consists of four screws and four nylon captivating washers
  • ATRSDVR (Driver bit) functions in any handle or socket capable of holding 1/4-in. hex insert bits

Specifications

Material: Stainless Steel 18-8
Weight: 0.020 lb
Finish: Tumbled
Material: Stainless Steel 18-8
Finish: Tumbled
Weight: 0.020 lb