Crs-h Lbh60 2 Cndt Outlet Body

Item #: 41940

Cat #: LBH60

UPC: 782274519500

to view pricing and more.
Documents & Guides
PullInchg Elbow, 2 Inch, 90°, Explosion-Proof, Malleable Iron.

Overview

PullInchg Elbow, 2 Inch, 90°, Explosion-Proof, Malleable Iron.
Also known as: 782274519500, LBH60

Specifications

Diameter: 2 in
Material: Iron Alloy
Diameter: 2 in
Material: Iron Alloy