IH 277/480V 3PH Y 4W+G 400KA

Item #: 419401

Cat #: STV400K-27Y

UPC: 783472029020

to view pricing and more.
STV 400K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 277/480 V, Three Phase Wye, 4 wire plus ground

Overview

STV 400K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 277/480 V, Three Phase Wye, 4 wire plus ground
Also known as: 783472029020, STV400K-27Y

Specifications

Interrupt Rating AC: 200 kA
Interrupt Rating AC: 200 kA