Ser 33 EZPath Circular Wall Plate/Dev

Item #: 419415
Cat #: EZDP133CWK
UPC: 730573000359
Sign In or Register to view pricing and more.
Documents & Guides
EZ-Path Series 33 Fire-Rated Pathway Circular Wall Plate Kit, Full kit with device, one pair (2) circular wall plates & labels

Overview

EZ-Path Series 33 Fire-Rated Pathway Circular Wall Plate Kit, Full kit with device, one pair (2) circular wall plates & labels
Also known as: 730573000359, EZDP133CWK

Specifications

Type: Fire Stop, Pathway
Width: 3 in
Color: Orange
Range: 4 hr
Height: 3 in
Mounting: Wall
Length: 10.500 ft
Type: Fire Stop, Pathway
Color: Orange
Height: 3 in
Length: 10.500 ft
Width: 3 in
Range: 4 hr
Mounting: Wall

Customer Reviews

No reviews for this product
(0)