Fiber Optic Cable, Ultra-Bendable, OM3 Fiber, 6 Fibers, Black
Item #:
419421
Cat #:
BE0061ANU.BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Ultra-Bendable, OM3 Fiber, 6 Fibers, Black, Tight Buffer Distribution, Inddor / Outdoor
Overview
Fiber Optic Cable, Ultra-Bendable, OM3 Fiber, 6 Fibers, Black, Tight Buffer Distribution, Inddor / Outdoor
Also known as: BE0061ANU.BK
Specifications
Material: | Fiber |
Color: | Black |
Length: | Cut to Length |
Jacket: | Plenum |
Conductors: | 6 Fiber |
Material: | Fiber |
Length: | Cut to Length |
Conductors: | 6 Fiber |
Color: | Black |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)