TYP3R GALVSCREW CVR RAIN PROOF BOX 15000

Item #: 419441

Cat #: 664RB

UPC: 806101015000

to view pricing and more.
Documents & Guides
TYPE 3R GALVANIZED SCREW COVER RAIN PROOF BOX 15000

Overview

TYPE 3R GALVANIZED SCREW COVER RAIN PROOF BOX 15000
Also known as: 806101015000, 664RB

Specifications

Depth: 4 in
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Material: Steel
Mounting: Wall
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R