TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 1…1.6 A

Item #: 419528

Cat #: GV2RT06

UPC: 389110520623

to view pricing and more.
TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 1…1.6 A, screw clamp terminals

Overview

TeSys GV2 Manual Starter and Protector, thermal magnetic circuit protector, toggle switch, 1…1.6 A, screw clamp terminals

TeSys GV motor circuit breaker, 3 poles (3P), 1.6A/690V, for high starting current peak motor applications 0.37-0.55kW@400V. It provides a thermal-magnetic protection with a thermal setting range 1-1.6A, a magnetic tripping level at 20xIn, high breaking capacity Icu 100kA. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. It can be used for protection of 3-phase transformer applications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110520623, GV2RT06

Specifications

Standards: California Proposition 65
Standards: California Proposition 65