Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 0.5m, (1.64')

Item #: 419585

Cat #: 1492-ACAB025AE69

UPC: 884951701731

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-OF4CI, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1769-OF4CI, 22 AWG, 20 Conductor, Shielded, with 1769-RTBN18 Connector, and AIFM 25-Pin D-Shell Connector, 2.5 meter, (8.2 Foot)

Allen-Bradley® catalog 1492-ACAB025AE69 is a prewired cables with I/O and IFM connector from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951701731, 1492-ACAB025AE69

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG