REXEL logo

1" PVC Elbow, 90°, Schedule 40

Item #: 41959
Cat #: 10090ELB
UPC: 980060060438
Sign In or Register to view pricing and more.
1" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.

Product Overview

1" PVC 90° Elbow, Plain End, Schedule 40, Color: Gray.
Also known as: 980060060438, 10090ELB, corner, elbow, bent angle, 90's
Frequently Bought Together (72)
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Appleton
L-300 Conduit Locknut, 1", Steel
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
100 1" PVC Conduit, 10', Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
100CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1", Material: PVC
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
10080 1" PVC Conduit, 10', Schedule 80
Bridgeport Fittings
103-S 1" UL STEEL CONDUIT LOCKNUT
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
100FA 1" PVC Female Terminal Adapter.
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
400 4" PVC Conduit, 10', Schedule 40
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep

Specifications

Diameter: 1 in
Type: Schedule 40, Rigid, Elbow
Color: Gray
Material: PVC
Angle: 90°, 90°
Diameter: 1 in
Color: Gray
Angle: 90°, 90°
Type: Schedule 40, Rigid, Elbow
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)