
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type C Conduit Body, 1-1/4 IN Hub, Length: 8-3/4 IN, 2-1/2 IN Width, 2-5/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 31.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type C Conduit Body, 1-1/4 IN Hub, Length: 8-3/4 IN, 2-1/2 IN Width, 2-5/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 31.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2, Per NEC section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126074239, C125A
Specifications
No Specifications Available