Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flexible Conduit Coupling, Trade Size 1/2 Inch, Fitting Material Bronze End, Zinc Plated Steel Union, Steel Nipple, Material Bronze Braid, Brass Core/Tube, End Type (1) UNF Female Union, (1) Nipple, Length 8 Inch, Enclosure Class I Div 1 and 2 Group A B C D, Class I Zone 1 and 2 Group IIA IIB IIC, Class II Div 1 and 2 Group E F G, Class III, Approval UL 866, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Wet Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Overview
Flexible Conduit Coupling, Trade Size 1/2 Inch, Fitting Material Bronze End, Zinc Plated Steel Union, Steel Nipple, Material Bronze Braid, Brass Core/Tube, End Type (1) UNF Female Union, (1) Nipple, Length 8 Inch, Enclosure Class I Div 1 and 2 Group A B C D, Class I Zone 1 and 2 Group IIA IIB IIC, Class II Div 1 and 2 Group E F G, Class III, Approval UL 866, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Wet Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Also known as: 783126118292, ECLK-50-8
Specifications
No Specifications Available