889D DCMICRO

Item #: 419696

Cat #: 889D-F4AB-30

UPC: 885630191867

to view pricing and more.
Documents & Guides
AB 889D-F4AB-30 889D DCMICRO

Overview

AB 889D-F4AB-30 889D DCMICRO
Also known as: 885630191867, 889D-F4AB-30

Specifications

Gender: Female
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Length: 30 m
Color: Yellow
Pins: 4
Gender: Female
Volts AC: 60
Material: PVC
Length: 30 m
Pins: 4
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Color: Yellow