![1 Light Etched Glass Traditional Mini-Pendant Light, Antique Bronze 1 Light Etched Glass Traditional Mini-Pendant Light, Antique Bronze](https://rexel-cdn.com/products/image.jpg?i=55793439-C36E-44E5-A38D-56F45D07E0E6&f=420)
1 Light Etched Glass Traditional Mini-Pendant Light, Antique Bronze
Item #:
419754
Cat #:
P5113-20
UPC:
785247166824
Sign In or Register to view pricing and more.
One Light Etched Glass Traditional Mini-Pendant Light, 4 Inch x 4 Inch x 5.75 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Etched Glass Traditional Mini-Pendant Light, 4 Inch x 4 Inch x 5.75 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Gather possesses a smart simplicity to complement today's home. This one-light mini-pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Complimented by a Antique Bronze finish.
Also known as: 785247166824, P5113-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)